
Set Of Two Country Barns 1 White Framed Print Wall Art, 2PK
Mfr # 406631
Zoro # G722892775
product price:Â $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Color
Red, Tan, White
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406631
Zoro #
G722892775
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
9 in
Length
21 in
Details
Art Type
Print
Color
Red, Tan, White
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Subject
Landscape & Nature
Description
This set of two country barns 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch h x 9-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.