
Set Of Two Country Bath III 2 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 407130
Zoro # G722892843
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Width
19 in
Color
Brown
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407130
Zoro #
G722892843
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
LED/Illuminated
No
Color
Brown
Item
Wall Art
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Subject
Bath & Laundry
Art Type
Print
Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of two country bath iii 2 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.