
Set Of Two Country Bath III White Framed Print Bathroom Wall Art, 2PK
Mfr # 407127
Zoro # G822888760
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407127
Zoro #
G822888760
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Bath & Laundry
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Color
Brown
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two country bath iii white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15 inches H x 19 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.