
Set Of Two Country Candlelight Black Framed Print Wall Art, 2PK
Mfr # 407087
Zoro # G322894537
product price:Â $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Number of Pieces Included
2
Subject Pattern
Plant
Depth
1 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407087
Zoro #
G322894537
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Subject
Plants & Flowers
Number of Pieces Included
2
Subject Pattern
Plant
Color
Brown
Primary Art Material
Paper
Item
Wall Art
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Paper
Shape
Rectangle
Description
This set of two country candlelight black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.