Set Of Two Country Roads 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406639

  • Zoro # G722892508


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Material
Wood Product Paper Print Uv Coating
Depth
1 in
Art Type
Print
LED/Illuminated
No
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406639
Zoro #
G722892508
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
19 in
Length
15 in

Details

Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Shape
Rectangle
Number of Pieces Included
2
Primary Art Material
Paper
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set

Description

Unique and decorative, this set of two country roads 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.