Shop HOMEROOTS
See all product information
Create Account
Set Of Two Country Sunflowers and Chives Black Framed Print Wall Art, 2PK
- Mfr # 407905
- Zoro # G922889025
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Primary Art Material
Wood
Material
Wood Print
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407905
- Zoro #
- G922889025
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Primary Art Material
- Wood
- Material
- Wood Print
- LED/Illuminated
- No
- Color
- Pink, Yellow, Brown
- Subject
- Landscape & Nature
- Wall Mounting Hardware Included
- No
- Set Type
- Gallery Wall Art Set
- Art Type
- Shape
- Rectangle
Dimensions
- Depth
- 1 in
- Width
- 29 in
- Length
- 18 in
Description
Bring some sizzle to your space with this eye-catching set of two country sunflowers and chives black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.