
Set of Two Cream and Walnut Fabric and Wood Partially Open Back Dining Arm Chairs, 2PK
Mfr # 716274
Zoro # G322811596
product price:Â $877.99
/pk 2, $439.00/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Natural Variation Type
Natural Wood Grain Color Variation
Back Style
Solid Back
Color
Walnut
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716274
Zoro #
G322811596
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
28.5 in
Depth (In.)
23.2 in
Width (In.)
25.8 in
Details
Purposeful Distressing Type
No Distressing
Natural Variation Type
Natural Wood Grain Color Variation
Back Style
Solid Back
Color
Walnut
Finish
Natural
Dining Chair Type
Arm Chair
Set
Yes
Upholstered
Yes
Wheels Included
No
Seat Material
Upholstery
Upholstery Color
Cream
Seating Frame Material
Solid Wood
Seat Color
Cream
Material
Fabric
Number of Chairs Included
2
Leg Material
Solid Wood
Capacity
250 lb
Arms
Yes
Leg Color
Walnut
Stackable
No
Description
Make your dining experience the best with this set of two cream and walnut fabric and solid wood partially open back dining arm chairs. These stylish armchairs have a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Crafted from premium solid wood and durable textural faux linen upholstery. The partially open back and wrap around arms give these chair their own unique sense of style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28.50-inch h x 25.80-inch w x 23.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.