Set of Two Cream Rattan Outdoor Arm Chairs, 2PK
Mfr # 397825
Zoro # G322832744
product price:Â $866.99
/pk 2, $433.50/eaKey Features
Chair Width
34.3 in
Commercial Use
No
Modular
No
Cushions Included
No
Product Type
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397825
Zoro #
G322832744
UPC #
-
Country of Origin
Indonesia
Dimensions
Chair Width
34.3 in
Chair Height
42.13 in
Chair Depth
41.73 in
Details
Commercial Use
No
Modular
No
Cushions Included
No
Product Type
Traditional
Number of Chairs Included
2
Chair Frame Color
Cream, Natural
Outdoor Chair Type
Arm Chair
Item
Outdoor Chairs
Assembly
No Assembly Needed
Includes
2
Chair Frame Material
Wicker
Canopy Included
No
Chair Weight Capacity
200 lb
Description
Create a welcoming outdoor seating area with the stylish set of two cream rattan outdoor arm chairs, where you can entertain guests or simply enjoy peaceful solitude in your own backyard. Featuring a curved back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 42.13-inch h x 34.30-inch w x 41.73-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.