Set of Two Cream Woven Rattan Outdoor Accent Chairs, 2PK

  • Mfr # 397831

  • Zoro # G422832835


product price:  $915.99
/pk 2, $458.00/ea
Free Shipping & Returns

Key Features

Canopy Included
No
Product Type
Traditional
Chair Frame Color
Cream, Natural
Outdoor Chair Type
Accent Chair
Chair Height
37.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397831
Zoro #
G422832835
UPC #
-
Country of Origin
Unknown

Dimensions

Chair Height
37.01 in
Chair Depth
27.17 in
Chair Width
20.87 in

Details

Canopy Included
No
Item
Outdoor Chairs
Product Type
Traditional
Chair Frame Color
Cream, Natural
Outdoor Chair Type
Accent Chair
Includes
2
Modular
No
Chair Frame Material
Wicker
Commercial Use
No
Assembly
No Assembly Needed
Chair Weight Capacity
200 lb
Cushions Included
No
Number of Chairs Included
2

Description

Make a bold statement of individuality with the unique set of two cream woven rattan outdoor accent chairs, an expression of your personal style that sets the stage for memorable moments. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37.01-inch h x 20.87-inch w x 27.17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.