
Set of Two Dark Brown Abstract Metal Cylinder Table Vases, 2PK
Mfr # 397538
Zoro # G222883686
product price:Â $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Shape
Cylinder
Length
13 in
Depth
5 in
Style
Modern
Watertight
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397538
Zoro #
G222883686
UPC #
-
Country of Origin
China
Dimensions
Length
13 in
Depth
5 in
Width
5 in
Details
Shape
Cylinder
Item
Vases
Style
Modern
Watertight
No
Occasion
No Holiday
Color
Dark Brown
Material
Metal
Commercial Use
No
Intended Room
Living Room
Vase Type
Table Vase
Assembly Required
No
Pattern
Abstract
Description
Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This stylish table vase features a sleek cylinder shape that complements a variety of decor styles. Crafted from durable metal, it ensures long-lasting beauty and functionality in any setting. The set includes two stunning pieces, allowing you to create a harmonious arrangement or share with a friend. Its modern design enhances your living space while providing the perfect backdrop for your favorite blooms. With versatility in placement, this vase can adorn a side table, shelf, or dining area, making it a fantastic addition to your home decor collection. 13.00-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.