
Set of Two Dark Brown And Gray Wood Cane And Upholstery Dining Side Chairs
Mfr # 576834
Zoro # G022362817
product price:Â $1,423.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width (In.)
20 in
Commercial Use
No
Depth (In.)
24 in
Color
Beige Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
576834
Zoro #
G022362817
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20 in
Depth (In.)
24 in
Height (In.)
35 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Chair
Commercial Use
No
Color
Beige Brown
Description
Make your dining experience the best with this set of two dark brown and gray wood cane and upholstery dining side chairs. These armless chairs have a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with a cushioned seat and mesh cane back, these chairs not only look good but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35-inch h x 20-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.