Set of Two Dark Gray Diamond Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554568

  • Zoro # G322810438


product price:  $83.49
/pk 2, $41.75/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
20 in
Size
20 x 20 in
Closure Type
Zipper
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554568
Zoro #
G322810438
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Width
20 in
Size
20 x 20 in
Depth
4 in

Details

Item
Accent Throw Pillow
Closure Type
Zipper
Color
Dark Gray
Residential/Commerical
Residential
Style
Coastal
Pattern
Diamond
Type
Pillow Cover and Insert
Material
Cotton
Fill Material
Unavailable
Assembly Required
No Assembly Needed
Reversible
No

Description

The perfect complement to your sofa, favorite chair, or bed, this set of two gray geometric cotton throw pillow with fringe is a great decorative accent. This gray colored decorative pillow set is made from high grade cotton that is durable and soft to the touch. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.