
Set Of Two Dark Ophelia Black Framed Print Wall Art, 2PK
Mfr # 484198
Zoro # G322895046
product price:Â $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Width
15 in
Set Type
Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484198
Zoro #
G322895046
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
2 in
Details
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Set Type
Wall Art Set
Subject
Plants & Flowers
Shape
Square
Material
Solid Polystyrene Moulding, Glass, Print, Paper Backing, Hanging hardware
Color
Gray
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.