Shop HOMEROOTS
See all product information
Create Account
Set Of Two Day of Fishing Distressed White Framed Wall Art, 2PK
- Mfr # 653902
- Zoro # G522893026
product price:Â
$
181.99
/pk of 2, $91.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Material
Paper
Depth
1 in
Number of Pieces Included
2
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653902
- Zoro #
- G522893026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 17 in
- Width
- 20 in
Details
- Primary Art Material
- Paper
- Item
- Wall Art
- Material
- Paper
- Number of Pieces Included
- 2
- LED/Illuminated
- No
- Set Type
- Wall Art Set
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- Yes
- Color
- Blue
- Subject
- Nautical & Beach
Description
Add an air of fashion to your room and rejuvenate the space with this set of two day of fishing distressed white framed wall art. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17.00-inch h x 20.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.