Set Of Two Earth Abstract Brown Framed Wall Art, 2PK
- Mfr # 521452
- Zoro # G222893999
product price:Â
$
477.99
/pk of 2, $239.00/ea
Key Features
Length
27 in
Number of Pieces Included
2
Art Type
Print
Width
31 in
Subject
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521452
- Zoro #
- G222893999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 27 in
- Width
- 31 in
- Depth
- 1 in
Details
- Number of Pieces Included
- 2
- Art Type
- Subject
- Abstract
- Item
- Wall Art
- Material
- Double matted
- Commercial Use
- Yes
- Shape
- Rectangle
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Color
- Brown
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- Yes
Description
Add an air of fashion to your room and rejuvenate the space with this set of two earth abstract brown framed wall art. This modern abstract is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch h x 31-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.