
Set Of Two Earth to Petals 1 Black Framed Print Wall Art, 2PK
Mfr # 408075
Zoro # G222893364
product price:Â $88.19
/pk 2, $44.10/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Color
Blue, Tan, Green
Length
29 in
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408075
Zoro #
G222893364
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Depth
1 in
Width
14 in
Details
Primary Art Material
Wood
Color
Blue, Tan, Green
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Subject Pattern
Plants
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Shape
Rectangle
LED/Illuminated
No
Number of Pieces Included
2
Material
Wood Print
Art Type
Print
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two earth to petals 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.