Set Of Two Earth tones I and Sea II 2 White Framed Print Wall Art, 2PK

  • Mfr # 408070

  • Zoro # G122890821


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Length
29 in
Shape
Rectangle
Primary Art Material
Wood
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408070
Zoro #
G122890821
UPC #
-
Country of Origin
United States

Dimensions

Length
29 in
Depth
1 in
Width
14 in

Details

Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Subject
Abstract
Color
Dark Gray, Ivory
LED/Illuminated
No
Material
Wood Print
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two earth tones i and sea ii 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.