Set Of Two End of Summer 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406192

  • Zoro # G322893325


product price:  $175.99
/pk 2, $88.00/ea
Free Shipping & Returns

Key Features

Length
21 in
Number of Pieces Included
2
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406192
Zoro #
G322893325
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Depth
1 in
Width
27 in

Details

Number of Pieces Included
2
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Color
Red, Orange, Cream
Material
Wood Paper

Description

This set of two end of summer 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.