Set Of Two Eye Charts 1 Black Framed Print Wall Art, 2PK

  • Mfr # 407482

  • Zoro # G022892147


product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Material
Wood Print On Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407482
Zoro #
G022892147
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
27 in
Width
31 in

Details

Set Type
Gallery Wall Art Set
Material
Wood Print On Paper
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Art Type
Print
Subject
Text & Numbers
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Color
White, Gray, Black

Description

Add an air of fashion to your room and rejuvenate the space with this set of two eye charts 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.