
Set Of Two Eye Charts 3 White Framed Print Wall Art, 2PK
Mfr # 406144
Zoro # G622891571
product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper
Color
Black, White
Length
27 in
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406144
Zoro #
G622891571
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Depth
1 in
Width
15 in
Details
Material
Wood Paper
Color
Black, White
Item
Wall Art
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Art Type
Print
Description
Unique and decorative, this set of two eye charts 3 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.