
Set Of Two Family and House Rules Black Framed Print Wall Art, 2PK
Mfr # 405713
Zoro # G922890960
product price:Â $203.99
/pk 2, $102.00/ea
Free Shipping & Returns
Key Features
Width
15 in
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Depth
1.5 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405713
Zoro #
G922890960
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1.5 in
Length
39 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Art Type
Print
Material
MDF Paper Print Texture
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Item
Wall Art
Shape
Rectangle
Color
Black, Ivory
Description
Bring some sizzle to your space with this eye-catching set of two family and house rules black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 39-inch H x 15-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.