
Set Of Two Family Values 1 White Framed Print Wall Art, 2PK
Mfr # 406146
Zoro # G222892022
product price:Â $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
LED/Illuminated
No
Subject
Text & Numbers
Width
21 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406146
Zoro #
G222892022
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
15 in
Details
Art Type
Print
LED/Illuminated
No
Subject
Text & Numbers
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Color
Red, Orange, Cream
Item
Wall Art
Number of Pieces Included
2
Material
Wood Paper
Description
Unique and decorative, this set of two family values 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.