Set Of Two Family Values 3 Black Framed Print Wall Art, 2PK

  • Mfr # 406148

  • Zoro # G322892557


product price:  $122.99
/pk 2, $61.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Width
21 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406148
Zoro #
G322892557
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Depth
1 in
Length
15 in

Details

Item
Wall Art
Art Type
Print
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Material
Wood Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Color
Red, Orange, Cream
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this set of two family values 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.