Set Of Two Farm Christmas Black Framed Print Wall Art, 2PK

  • Mfr # 407078

  • Zoro # G222894835


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Width
18 in
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407078
Zoro #
G222894835
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
14 in
Depth
1 in

Details

Art Type
Print
Item
Wall Art
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Material
Paper
Color
Black
Subject
Holiday
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Paper

Description

This set of two farm christmas black framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.