
Set Of Two Farm Fresh 2 Black Framed Print Wall Art, 2PK
Mfr # 407488
Zoro # G322891192
product price: $183.99
/pk 2, $92.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Subject Pattern
Meals & Picnics
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407488
Zoro #
G322891192
UPC #
-
Country of Origin
United States
Dimensions
Length
31 in
Width
27 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Subject Pattern
Meals & Picnics
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject
Food & Beverage
Color
White, Blue, Green, Red
Material
Wood Print On Paper
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Paper
Description
Unique and decorative, this set of two farm fresh 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.