
Set Of Two Fishing Combo 1 Black Framed Print Wall Art, 2PK
Mfr # 405975
Zoro # G922895026
product price:Â $92.65
/pk 2, $46.33/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Depth
1 in
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405975
Zoro #
G922895026
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
20 in
Details
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
LED/Illuminated
No
Subject Pattern
Fish
Number of Pieces Included
2
Subject
Animals
Description
Bring some sizzle to your space with this eye-catching set of two fishing combo 1 black framed print wall art. Update your walls with this great tropical sea life art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.