Set Of Two Floral Beauty I Silver Framed Wall Art, 2PK

  • Mfr # 649142

  • Zoro # G222894637


product price:  $80.29
/pk 2, $40.15/ea
Free Shipping & Returns

Key Features

Depth
1 in
Primary Art Material
Paper
Color
Orange
Wall Mounting Hardware Included
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649142
Zoro #
G222894637
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
9 in
Length
11 in

Details

Primary Art Material
Paper
Color
Orange
Wall Mounting Hardware Included
Yes
Material
Paper
Subject Pattern
Other Plants and Flower
Commercial Use
Yes
LED/Illuminated
No
Finish
Silver
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Item
Wall Art
Shape
Rectangle
Set Type
Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of two floral beauty i silver framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.00-inch h x 9.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.