
Set Of Two Floral Pumpkins 1 White Framed Print Wall Art, 2PK
Mfr # 407906
Zoro # G822893818
product price:Â $92.65
/pk 2, $46.33/ea
Free Shipping & Returns
Key Features
Depth
1 in
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407906
Zoro #
G822893818
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
34 in
Width
21 in
Details
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Art Type
Print
Item
Wall Art
Color
White, Pink, Green
Number of Pieces Included
2
Material
Wood Print
LED/Illuminated
No
Subject
Landscape & Nature
Description
This set of two floral pumpkins 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 34-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.