Set Of Two Floral Pumpkins 2 White Framed Print Wall Art, 2PK

  • Mfr # 407907

  • Zoro # G822890602


product price:  $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
2
Material
Wood Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407907
Zoro #
G822890602
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
12 in
Depth
1 in

Details

Number of Pieces Included
2
Material
Wood Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Color
White, Pink, Baby Blue
Primary Art Material
Wood
Art Type
Print
LED/Illuminated
No
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Item
Wall Art

Description

Unique and decorative, this set of two floral pumpkins 2 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 12-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.