Set Of Two Floral Warmth Brown Framed Wall Art, 2PK

  • Mfr # 649141

  • Zoro # G522890391


product price: $340.99
/pk 2, $170.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Material
Paper
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649141
Zoro #
G522890391
UPC #
-
Country of Origin
United States

Dimensions

Length
33 in
Width
21 in
Depth
1 in

Details

Primary Art Material
Paper
Material
Paper
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Green
LED/Illuminated
No
Subject
Plants & Flowers
Commercial Use
Yes
Finish
Walnut
Item
Wall Art
Number of Pieces Included
2
Subject Pattern
Other Plants and Flower
Set Type
Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of two floral warmth brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33.00-inch h x 21.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.