Shop HOMEROOTS
See all product information
Create Account
Set Of Two Flowers and Butterflies 3 Black Framed Print Wall Art, 2PK
- Mfr # 407180
- Zoro # G422891689
product price:Â
$
123.99
/pk of 2, $62.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Color
Brown
Subject Pattern
Seasonal Flowers
Width
18 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407180
- Zoro #
- G422891689
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 2
- Color
- Brown
- Subject Pattern
- Seasonal Flowers
- Shape
- Rectangle
- Item
- Wall Art
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Material
- Paper
- Set Type
- Gallery Wall Art Set
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- Art Type
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 18 in
- Length
- 14 in
- Depth
- 1 in
Description
This set of two flowers and butterflies 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.