
Set Of Two Garden Flowers II 1 White Framed Print Wall Art, 2PK
Mfr # 408003
Zoro # G922891172
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print
LED/Illuminated
No
Length
31 in
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408003
Zoro #
G922891172
UPC #
-
Country of Origin
United States
Dimensions
Length
31 in
Width
19 in
Depth
1 in
Details
Material
Wood Print
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Primary Art Material
Wood
Color
Blue, Green, Pink
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject Pattern
Plants
Set Type
Gallery Wall Art Set
Description
Add an air of fashion to your room and rejuvenate the space with this set of two garden flowers ii 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.