
Set Of Two Geode Reef Pleasure 1 White Framed Print Wall Art, 2PK
Mfr # 408073
Zoro # G122891491
product price: $88.19
/pk 2, $44.10/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Width
14 in
Shape
Rectangle
Subject
Abstract
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408073
Zoro #
G122891491
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
29 in
Details
Set Type
Gallery Wall Art Set
Shape
Rectangle
Subject
Abstract
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Wood Print
Art Type
Print
Primary Art Material
Wood
Number of Pieces Included
2
Color
Dark Gray, Ivory
Wall Mounting Hardware Included
No
Item
Wall Art
Description
Unique and decorative, this set of two geode reef pleasure 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.