Set Of Two Gift Horse Brown Framed Print Wall Art, 2PK

  • Mfr # 416400

  • Zoro # G522888848


product price: $531.99
/pk 2, $266.00/ea
Free Shipping & Returns

Key Features

Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Width
24 in
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416400
Zoro #
G522888848
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
30 in
Depth
2 in

Details

Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Wall Art
Set Type
Wall Art Set
Subject
Animals
Color
Brown
Material
Paper, Cardboard, Glass, Plastic
Number of Pieces Included
2
Subject Pattern
Horse

Description

Unique and decorative, this set of two gift horse brown framed print wall art will leave a lasting impression. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30-inch H x 24-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.