Set of Two Gold And Mirrored Glass Handmade Serving Trays

  • Mfr # 625661

  • Zoro # G322370833


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 in
Overall Height
2.13 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625661
Zoro #
G322370833
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 in
Overall Height
2.13 in
Overall Width
17.25 in

Details

Application Type
Yes
Item
Tray
Assembly Required
No Assembly Needed
Color
Gold

Description

This set of two gold and mirrored glass handmade serving trays is beautiful enough to be left out on the table, shelf, or counter or shelf when not in use. Features two handles for quick and easy transportation. Intended for decorative, non-food use only, it's the perfect decorative accent piece. This versatile tray arrives as a set of two giving you the versatility to use together or separately, as they nest when not in use. 2.125-inch h x 17.25-inch w x 10-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.