Set of Two Gold And Pearl Faux Crystal And Metal Decorative Orbs, 2PK
- Mfr # 659493
- Zoro # G622883156
product price:Â
$
48.95
/pk of 2, $24.48/ea
Key Features
Depth
4 in
Subject
Geometric & Shapes
Commercial Use
Yes
Finish
Gold
Hand Painted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 659493
- Zoro #
- G622883156
- UPC #
- -
- Country of Origin
- India
- Subject
- Geometric & Shapes
- Commercial Use
- Yes
- Finish
- Gold
- Hand Painted
- No
- Sculpture Type
- Decorative Orb
- Color
- Gold, Pearl
- Item
- Sculptures
- Assembly Required
- No
- Material
- Faux Crystal, Metal
- Occasion
- No Holiday
- LED Lighting
- No
- Pieces per Set
- 2
- Construction Method
- Handmade
- Plays Music
- No
Dimensions
- Depth
- 4 in
- Length
- 4 in
- Width
- 4 in
Description
This set of two gold and pearl faux crystal and metal circle decorative orbs will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. Each piece features a stunning geometric design that enhances any space with elegance. Crafted by skilled artisans, these handmade orbs showcase a unique blend of sparkling faux crystals and faux pearls that add a glam lux touch, making them a stylish choice for your home or office. 4.00-inch h x 4.00-inch w x 4.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.