Set of Two Gold Distressed Hammered Metal Tabletop Pillar Candle Holders, 2PK

  • Mfr # 608533

  • Zoro # G022882124


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Placement Type
Tabletop
Length
4.72 in
Holder Type
Pillar
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608533
Zoro #
G022882124
UPC #
-
Country of Origin
China

Dimensions

Length
4.72 in
Width
7.87 in
Primary Item Height
8 in
Overall Depth
4.72 in

Details

Finish
Does Not Apply
Placement Type
Tabletop
Item
Candle Holders
Holder Type
Pillar
Pieces per Set
2
Material
Metal
Style
Modern
Assembly Required
No
Construction Method
Handmade
Shape
4" Wide Pillar
Pattern
Hammered
Color
Gold
Finish Style
Distressed Metal
Commercial Use
No
Intended Room
Living Room
Capacity
2

Description

Illuminate any space with this set of two gold distressed hammered metal tabletop pillar candle holders. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 4.72-inch h x 7.87-inch w x 4.72-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.