
Set of Two Gold Glass And Steel Sled Nested Coffee Tables (Discontinued)
- Mfr # 520920
- Zoro # G022357240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520920
Zoro #
G022357240
UPC #
-
Country of Origin
China
Dimensions
Width
46 in
Depth
22 in
Height
17 in
Details
Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Show off your exquisite taste with this set of two gold glass and steel sled nested coffee tables. The nesting feature is a great space saver for when not in use. A gold coloration runs throughout this good looking steel and glass table. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 46-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.