
Set of Two Gold Resin Climbing Man Hanging Dimensional Sculpture, 2PK
Mfr # 544457
Zoro # G722885678
product price:Â $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
Key Features
Shape
Novelty
Orientation
Vertical Only
Number of Pieces
2
Lighted
No
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544457
Zoro #
G722885678
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
3 in
Size
6 in
Width
3 in
Length
6 in
Details
Shape
Novelty
Orientation
Vertical Only
Number of Pieces
2
Lighted
No
Construction Method
Machine-Made
Finish Style
No Distressing
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Commercial Use
Yes
Material
Resin
Color
Gold
Item
Wall Decor
Outdoor Suitability
No
Hooks Included
No
Style
Modern
Mirrored
No
Description
Unique and decorative, this set of two gold people resin novelty hanging dimensional sculpture will leave a lasting impression. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.