
Set of Two Gray Adjustable Height Swivel Rolling Office Chair
Mfr # 638366
Zoro # G422364213
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Color
Gray
Assembly Required
Partial Assembly Needed
Overall Height
30 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638366
Zoro #
G422364213
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
26 in
Overall Height
30 in
Overall Width
17 in
Details
Item
Office Chair
Color
Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Far from just a perch when studying or working, this stylish set of two gray adjustable height swivel rolling office chair brings style and function to your workspace. The high quality stainless steel frame and construction and add durability, strength and support to the design. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. The design includes adjustable lumbar support, which improves healthy posture and keeps the spine in the correct alignment. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 30.00-inch h x 17.00-inch w x 26.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.