
Set of Two Gray Aluminum Novelty Hanging Dimensional Sculpture, 2PK
Mfr # 401276
Zoro # G822885615
product price:Â $298.99
/pk 2, $149.50/ea
Free Shipping & Returns
Key Features
Lighted
No
Mirrored
No
Outdoor Suitability
No
Finish Style
No Distressing
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401276
Zoro #
G822885615
UPC #
-
Country of Origin
India
Dimensions
Depth
6.7 in
Width
26.4 in
Length
22.8 in
Details
Lighted
No
Mirrored
No
Outdoor Suitability
No
Finish Style
No Distressing
Hooks Included
No
Color
Gray
Style
Modern
Item
Wall Decor
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Material
Aluminum
Shape
Novelty
Assembly Required
No
Number of Pieces
2
Commercial Use
No
Finish
Coated
Description
Unique and decorative, this set of two gray aluminum novelty hanging dimensional sculpture will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22.8-inch h x 26.4-inch w x 6.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.