
Set of Two Gray and Black Upholstered Faux Leather Dining Arm Chairs
Mfr # 555839
Zoro # G522363062
product price:Â $942.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23 in
Assembly Required
No Assembly Needed
Height (In.)
31.3 in
Commercial Use
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555839
Zoro #
G522363062
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
23 in
Height (In.)
31.3 in
Width (In.)
25 in
Details
Item
Dining Chair
Assembly Required
No Assembly Needed
Commercial Use
Yes
Color
Black
Description
This set of two gray and black upholstered faux leather dining arm chairs is not only good looking, but it also provides long lasting support. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.3-inch h x 25-inch w x 23-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.