
Set of Two Gray And Black Upholstered Faux Leather Open Back Dining Side Chairs
Mfr # 569409
Zoro # G122342054
product price: $1,063.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth (In.)
20.5 in
Height (In.)
30.5 in
Color
Gray Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569409
Zoro #
G122342054
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
20.5 in
Height (In.)
30.5 in
Width (In.)
23.5 in
Details
Commercial Use
No
Color
Gray Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Description
Out with the old and in with the new, this set of two gray and black upholstered faux leather open back dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.5-inch H x 23.5-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.