Zoro Homepage

Set of Two Gray And Black Upholstered Polyester Open Back Dining Arm Chairs

  • Mfr # 569422

  • Zoro # G022363517


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Width (In.)
21 in
Depth (In.)
22 in
Height (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569422
Zoro #
G022363517
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
21 in
Depth (In.)
22 in
Height (In.)
30 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Color
Black

Description

Out with the old and in with the new, this set of two gray and black upholstered polyester open back dining arm chairs can perfectly suit any dining table. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30-inch H x 21-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.