Set of Two Gray and Black Wood and Steel Round Nested Coffee Tables

  • Mfr # 572204

  • Zoro # G522341763


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
Gray Black/Coffee
Assembly Required
Full Assembly Needed
Depth
32 in
Height
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572204
Zoro #
G522341763
UPC #
-
Country of Origin
China

Dimensions

Depth
32 in
Height
16.9 in
Width
32 in

Details

Application Type
Yes
Tabletop Color
Gray Black/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Optimize your space with the set of two gray and black wood and steel round nested coffee tables that nest into each other easily and fashionably when not in use. A black steel frame is finished off with a gray faux concrete manufactured wood top that is the epitome of quality construction and design. It has an attractive design that will definitely breathe some fresh air into your interior. 16.90-inch h x 32.00-inch w x 32.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.