
Set of Two Gray and Brown Fabric And Wood Dining Side Chairs
Mfr # 554614
Zoro # G422359660
product price: $1,232.99
/eaKey Features
Depth (In.)
24 in
Height (In.)
40 in
Color
Gray Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554614
Zoro #
G422359660
UPC #
-
Country of Origin
India
Dimensions
Depth (In.)
24 in
Height (In.)
40 in
Width (In.)
18 in
Details
Color
Gray Brown
Item
Dining Chair
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
This set of two gray and brown upholstered fabric dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Featuring a soft and comfortable upholstered seat and back. Nail head trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40-inch h x 18-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.