Shop HOMEROOTS

Set of Two Gray and Gold Velvet And Wood and Metal Dining Side Chairs, 2PK

  • Mfr # 573311

  • Zoro # G722811677


product price:  $1,185.99
/pk 2, $593.00/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Velvet
Color
Gray
Width (In.)
22 in
Depth (In.)
24 in
Height (In.)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
573311
Zoro #
G722811677
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
22 in
Depth (In.)
24 in
Height (In.)
37 in

Details

Material
Velvet
Color
Gray
Finish
Polished
Upholstery Color
Gray
Stackable
No
Arms
Yes
Seating Frame Material
Manufactured Wood, Metal
Leg Color
Gold
Number of Chairs Included
2
Purposeful Distressing Type
No Distressing
Wheels Included
No
Seat Material
Upholstery
Leg Material
Metal
Dining Chair Type
Side Chair
Upholstered
Yes
Back Style
Solid Back
Set
Yes
Capacity
220 lb
Seat Color
Gray
Natural Variation Type
No Natural Variation

Description

Make your dining room stand out with the set of two gray and gold upholstered velvet and metal dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.00-inch h x 22.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.