
Set of Two Gray and Natural Fabric And Wood Slat Back Dining Side Chairs
Mfr # 554615
Zoro # G222345382
product price:Â $783.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
18 in
Depth (In.)
19.5 in
Commercial Use
No
Height (In.)
42 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554615
Zoro #
G222345382
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
18 in
Depth (In.)
19.5 in
Height (In.)
42 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Chair
Color
Gray
Description
This set of two gray and natural fabric and wood slat back dining side chairs is not only good looking, but it also provides long lasting support. Featuring a soft and comfortable upholstered seat, this modern handcrafted side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The slat back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42-inch h x 18-inch w x 19.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.