
Set of Two Gray and Oak Velvet and Metal Dining Side Chairs, 2PK
Mfr # 568023
Zoro # G722811684
product price:Â $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Set
Yes
Back Style
Solid Back
Leg Material
Metal
Upholstered
Yes
Leg Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568023
Zoro #
G722811684
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Depth (In.)
19.5 in
Height (In.)
30.5 in
Details
Set
Yes
Back Style
Solid Back
Leg Material
Metal
Upholstered
Yes
Leg Color
Oak
Finish
Natural
Purposeful Distressing Type
No Distressing
Arms
No
Wheels Included
No
Upholstery Color
Gray
Dining Chair Type
Side Chair
Seat Material
Metal
Material
Velvet
Seating Frame Material
Metal
Number of Chairs Included
2
Stackable
No
Natural Variation Type
No Natural Variation
Capacity
250 lb
Color
Gray, Oak
Seat Color
Gray
Description
This set of two gray and oak velvet and metal dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.50-inch h x 19.30-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.