Set of Two Gray and Silver Upholstered Velvet And Metal Dining Side Chairs, 2PK

  • Mfr # 573348

  • Zoro # G622811630


product price:  $447.99
/pk 2, $224.00/ea
Free Shipping & Returns

Key Features

Wheels Included
No
Back Style
Solid Back
Upholstery Color
Gray
Set
Yes
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573348
Zoro #
G622811630
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20 in
Height (In.)
35 in
Depth (In.)
23 in

Details

Wheels Included
No
Back Style
Solid Back
Upholstery Color
Gray
Set
Yes
Color
Gray
Dining Chair Type
Side Chair
Finish
Chrome
Seating Frame Material
Manufactured Wood, Metal
Material
Velvet
Leg Color
Silver
Number of Chairs Included
2
Capacity
220 lb
Seat Material
Upholstery
Stackable
No
Purposeful Distressing Type
No Distressing
Upholstered
Yes
Seat Color
Gray
Arms
Yes
Leg Material
Metal
Natural Variation Type
No Natural Variation

Description

Bring this comfortable set of two gray and silver upholstered velvet and metal dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.00-inch h x 20.00-inch w x 23.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.